Welcome to Würth Germany For trade customers only
ASSY®plus A2 Decking construction screw
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 1
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 2
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 3
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 4
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 5

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A2 Decking construction screw

For attaching terrace boards. The under-head thread permanently secures the decking board to the supporting construction. Drill tip allows many types of wood to be processed without pre-drilling.
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
Permanent screw connection, clean look


The under-head thread secures the decking board cleanly to the supporting construction. The narrow cylinder head creates a clean look on the decking surface. Pre-drilling serves to further enhance this effect.



Precise positioning, no rupturing


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit; the wood does not split, even when screwing near the edge.



Easy and clean countersinking


The small cylinder head can be countersunk very easily and cleanly thanks to its small diameter. For visual reasons, countersinking is therefore advisable.



AW drive for optimum guidance and transmission of force


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Screwing of hardwood decking boards


Preliminary tests are required for hardwoods. Pre-drilling of the wood may be necessary, depending on the thickness and moisture level. It is recommended that the application tool is operated at a low speed.