Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY®plus FT combination timber screw
ASSY<SUP>®</SUP>plus FT combination timber screw - 1
ASSY<SUP>®</SUP>plus FT combination timber screw - 2
ASSY<SUP>®</SUP>plus FT combination timber screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FT combination timber screw

The ASSY plus FT Combi with a flared shaft neck can be used for installing 90° steel/wood connections subject to shear and tensile forces in the timber construction and carpentry sector. The special properties enable compact, easily assembled steel/wood connections to be created.

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Hardened steel, blue passivated (A3K), combi head, AW drive, end mill, full thread, drill bit tip



Connects the wood instead of splitting it



Advantages


  • Ideal for mounting steel elements (predominantly stressed with shear loads) on wood

  • Lower number of screws thanks to high resistance to extraction and shear

  • Ideal fit in round holes thanks to hexagonal combi head with integrated shank expansion

  • Reduced metal formats and wooden cross sections due to very short edge distances (as with pre-drilling)

  • Easier joining thanks to permitted positioning holes

  • Suitable for universal use thanks to screw-in angle 0°–90°

  • Approval for hardwood, KERTO/LVL, cross laminated timber and other wooden materials

  • Application in utilisation class 1 and 2 in line with EN 1995:2013


Combi head


  • With reinforced shaft neck for high power transmission and a precise fit


AW drive – more power


  • Optimum transmission of forces

  • Excellent fit, rapid finding, no wobbling

  • Screw settles securely, virtually no unscrewing of bit


thread


  • Symmetrical full thread for high load-bearing capacity.

  • Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque


Drill tip


  • Extremely short permitted edge distances e.g. 3xd - d = 8 mm - 60 mm carrier

  • No pre-drilling required


Material


  • High-strength steel for high breaking torque


Surface


  • Blue passivated, A3K, Cr III, min. 8 µm
Notice

Do not use the screw in applications exposed directly to the elements, in humid rooms or in atmospheres containing chlorine gas.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

  • The requirements of the European Technical Approval must be observed.

  • The load capacity of the transport anchor in conjunction with the ASSYplus FT COMBI screw (dia. 12 mm) must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.