For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head
Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
Register now and access more than 125,000 products
Variants
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Flexible assembly with high power transmission and precise fit in metal connections
- Combination of hexagon head and RW drive with reinforced shaft attachment
Highest power transmission in the tensile and compressive direction
- Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip
- For high-load wood/wood connections regardless of the load direction
Compact screw connections and small material cross-sections due to effective drill bit tip
- Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm
- No pre-drilling required
- The wood does not split and rupture
- Little run-off of long screws
High strength values and ductility
- Adjusted heat treatment guarantees high strength values and high ductility
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm
- Do not use for screw applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
- The requirements of the European Technical Approval (ETA) must be observed
- The load capacity of the transport anchor in conjunction with the ASSYplus FT 4 COMBINATION screw (∅ 12 mm) must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.
For steel-wood connections designed for tensile forces
The full thread starting immediately below the head allows for e.g. fitting-wood or sheet material-wood connections designed for tensile forces with high load-bearing capacity. Greater screw pull-out force is achieved by the maximum thread length.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue-passivated chromium(VI)-free 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from a ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, the right-size RW bit must be used
- For cylindrical 90° holes in the metal tab to be fastened, it is recommended to use ASSY screws with shank reinforcement (ASSY 4 Combi, ASSY plus FT 4 combi, ASSY 4 JH joist hanger screw). The gap between the hole and the screw shank should not exceed 1 mm in accordance with DIN EN 1993-1-8
- For a load-bearing wood-metal connection, ASSY screws must be tightened to a specific torque value. Tightening torque = required prevailing torque x 1.2 < 90% of the breaking torque
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!