Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY®plus VG, cylinder head timber screw
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 1
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 2
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 3
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 4
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 5
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 6
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 7
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 8
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 9
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 10
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 11
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 12
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 13
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 14
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 15
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 16
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 17
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 18
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 19
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 20
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 21
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 22
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 23
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 24
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 25
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 26
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 27
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 28
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 29
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 30
ASSY<SUP>®</SUP>plus VG, cylinder head timber screw - 31

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus VG, cylinder head timber screw

Full-thread screw that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber house and element construction.
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
  • Perfect for structural reinforcements (lateral compression and lateral tensile) for beams, the static connection of a second wooden cross-section and for creating wooden/concrete composite ceilings.

  • The small cylinder head is perfect for inconspicuous or recessed connections.

  • Extremely high load-bearing capacity

  • Extremely short edge distances (as pre-drilled)

  • Pre-drilling permissible as an option

  • Screw-in angle 0°–90°

  • Approval for hardwood, KERTO/LVL, glued laminated timber and other wooden materials

  • Wide range of products from 6 x 80 mm to 10 x 800 mm

  • Application in utilisation class 1 and 2 in line with EN 1995:2013


Drill tip:


Extremely short permitted edge distances e.g. 3xd - d = 8–60 mm support; no pre-drilling required, the wood does not split and break open



Thread:


Symmetrical full thread for high load-bearing capacity. Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque



Cylinder head for universal use


  • Reduced splitting due to small head diameter

  • The screw can be sunk deep into the wood


AW® drive


Better force transfer


  • Optimum centring

  • Long service life

  • Even distribution of force prevents the surface coating from being damaged


Material:


High-strength steel for high breaking torque /Zinc-plated, yellow chromated

Notice

The requirements of the European Technical Approval must be observed.



You can use the Würth timber dimensioning software (online or download for offline work) for an individualised static recommendation. For simple standard applications, please refer to the calculation tables. Ask your sales representative for your free copy.



Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA–11/0190


ETA–13/0029 (8 x 160 mm to 10 x 580 mm)