For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 FKS window construction screw
The screw with the tightening effect. Mount without clamps.
Register now and access more than 125,000 products
Variants
Prevents damage to wood
Reduced splitting force thanks to patented tip in accordance with EP 2 012 026
Strong connection
Thanks to asymmetrical thread with varying pitch
Low screw-in torque
Thanks to plastic slide coating
Good force transfer with reduced bit wear
Thanks to AW drive in screw head
Drill hole diameter: 6 mm
Suitable for all types of wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!