For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 FES window corner screw
Window corner screw that can be used as the sole connection element when screwing wooden casements.
Register now and access more than 125,000 products
Variants
Over 8% saving on materials
In mortise and tenon connections, the elements are pushed into one another. In ASSY FES 3.0 screw connections, they are used butt to butt — saving approx. 8% on materials.
Higher quality and durability
The ASSY FES 3.0 enables cost-effective production of individual parts, including coating of end-grain woods, resulting in greater durability without water damage to the cross joints.
Streamlined production process, reduced expenditure
ASSY FES 3.0 streamlines your production. There is no need for mortise and tenon milling machines, compression or drying time.
Strong connection
Due to the asymmetrical thread with varying pitch combined with the plastic non-friction coating for low screw-in torque.
First tested system
Window corner assembly using ASSY FES 3.0 has been tested and is the first system to be generally ift-certified (test report no. 12-002648, PR 12) under the ift guideline FE-08-1.
Drill hole diameter: 6mm
This connection can also be reinforced by using dowels
ift-certified test report no. 12-002648 PR12
Suitable for all types of wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!