Plumber's sealing screw, colour
Plumber's sealing screw, colour - 1
Plumber's sealing screw, colour - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, colour

High-quality 2-component paint coating, abrasion-resistant and weather-resistant

  • Nominal diameter: 4.5 mm
  • Washer diameter: 15 mm
  • Material: Stainless steel A2
  • Material of the washer: Stainless steel A2
  • Surface of the washer: Lacquered
  • Sealing-washer material: EPDM
  • Internal drive: AW20
  • Gloss level: Matt

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length Surface Colour Quantity PU
price/PU
0238800025
25 mm 17 mm Lacquered Pure white
100 pcs
0238800045
45 mm 28 mm Lacquered Pure white
100 pcs
0238800035
35 mm 21 mm Lacquered Pure white
100 pcs
0238801025
25 mm 17 mm Lacquered Anthracite grey, similar to RAL 7016
100 pcs
0238801035
35 mm 21 mm Lacquered Anthracite grey, similar to RAL 7016
100 pcs
0238801045
45 mm 28 mm Lacquered Anthracite grey, similar to RAL 7016
100 pcs
0238802025
25 mm 17 mm Lacquered Deep black
100 pcs
0238803025
25 mm 17 mm Lacquered Red brown
100 pcs
0238802035
35 mm 21 mm Plain Deep black
100 pcs
0238803035
35 mm 21 mm Lacquered Red brown
100 pcs
0238803045
45 mm 28 mm Lacquered Red brown
100 pcs
0238804025
25 mm 17 mm Lacquered Copper brown
100 pcs
0238804035
35 mm 21 mm Lacquered Copper brown
100 pcs
0238805025
25 mm 17 mm Lacquered Oxide red
100 pcs
0238804045
45 mm 28 mm Lacquered Copper brown
100 pcs
0238805035
35 mm 21 mm Lacquered Oxide red
100 pcs
0238805045
45 mm 28 mm Lacquered Oxide red
100 pcs
0238806025
25 mm 17 mm Lacquered Sepia brown
100 pcs
0238806035
35 mm 21 mm Lacquered Sepia brown
100 pcs
0238806045
45 mm 28 mm Lacquered Sepia brown
100 pcs
0238802045
45 mm 28 mm Lacquered Deep black
100 pcs
0238807025
25 mm 17 mm Lacquered Mouse grey
100 pcs
0238807035
35 mm 17 mm Lacquered Mouse grey
100 pcs
0238807045
45 mm 17 mm Lacquered Mouse grey
100 pcs
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
Art.-no. Cust. Mat. No.
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
  • Vulcanised-on, high-quality EPDM seal

  • ASSY screw

  • AW drive
Notice

The colours may differ slightly from the original colour for production-related reasons.