Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 1
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 2
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 3
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 4
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 5
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 6
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 7
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 8
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 9
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 10
ASSY<SUP>®</SUP> 4 JH joist hanger screw Steel zinc plated full thread pan head - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play

See product details

Available in 6 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Flat mounting of load-bearing sheet metal parts or steel-wood connections


  • Shank reinforcement at the underside of the head to minimise the gap between the sheet metal and the screw

  • Large surface contact area


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 PH stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed