ASSY® 3.0, blue galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 1
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue galvanised Particle board screw

Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.

  • Head type: Pan head
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Single thread
  • Shape of tip: Tip with ring thread
  • Angle of the tip: 20 Degree
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Max. screw-in angle: 90 Degree
  • RoHS-compliant: Yes

See product details

Available in 62 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
0153050016
5 mm 16 mm 10 mm 3.6 mm
500 pcs
0153035040
3.5 mm 40 mm 7 mm 2.4 mm
500 pcs
0153050040
5 mm 40 mm 10 mm 3.6 mm
500 pcs
0153050055
5 mm 55 mm 10 mm 3.6 mm
250 pcs
0153035035
3.5 mm 35 mm 7 mm 2.4 mm
1000 pcs
0153050070
5 mm 70 mm 10 mm 3.6 mm
200 pcs
0153060080
6 mm 80 mm 12 mm 4 mm
100 pcs
0153050045
5 mm 45 mm 10 mm 3.6 mm
250 pcs
0153035012
3.5 mm 12 mm 7 mm 2.4 mm
1000 pcs
0153050060
5 mm 60 mm 10 mm 3.6 mm
250 pcs
0153035013
3.5 mm 13 mm 7 mm 2.4 mm
1000 pcs
0153060070
6 mm 70 mm 12 mm 4 mm
200 pcs
0153050017
5 mm 17 mm 10 mm 3.6 mm
500 pcs
0153035030
3.5 mm 30 mm 7 mm 2.4 mm
1000 pcs
0153060050
6 mm 50 mm 12 mm 4 mm
250 pcs
0153060040
6 mm 40 mm 12 mm 4 mm
250 pcs
0153030020
3 mm 20 mm 5.8 mm 2.2 mm
1000 pcs
0153030017
3 mm 17 mm 5.8 mm 2.2 mm
1000 pcs
0153045040
4.5 mm 40 mm 9 mm 3 mm
500 pcs
0153040045
4 mm 45 mm 7.9 mm 2.8 mm
500 pcs
0153045035
4.5 mm 35 mm 9 mm 3 mm
500 pcs
0153030025
3 mm 25 mm 5.8 mm 2.2 mm
1000 pcs
0153040060
4 mm 60 mm 7.9 mm 2.8 mm
250 pcs
0153040012
4 mm 12 mm 7.9 mm 2.8 mm
1000 pcs
0153030012
3 mm 12 mm 5.8 mm 2.2 mm
1000 pcs
0153040016
4 mm 16 mm 7.9 mm 2.8 mm
1000 pcs
0153040035
4 mm 35 mm 7.9 mm 2.8 mm
500 pcs
0153030016
3 mm 16 mm 5.8 mm 2.2 mm
1000 pcs
0153045030
4.5 mm 30 mm 9 mm 3 mm
500 pcs
0153040025
4 mm 25 mm 7.9 mm 2.8 mm
1000 pcs
0153040030
4 mm 30 mm 7.9 mm 2.8 mm
500 pcs
0153030035
3 mm 35 mm 5.8 mm 2.2 mm
1000 pcs
0153030030
3 mm 30 mm 5.8 mm 2.2 mm
1000 pcs
0153040040
4 mm 40 mm 7.9 mm 2.8 mm
500 pcs
0153040013
4 mm 13 mm 7.9 mm 2.8 mm
1000 pcs
0153040055
4 mm 55 mm 7.9 mm 2.8 mm
250 pcs
0153045015
4.5 mm 15 mm 9 mm 3 mm
500 pcs
0153045045
4.5 mm 45 mm 9 mm 3 mm
500 pcs
0153045025
4.5 mm 25 mm 9 mm 3 mm
500 pcs
0153040020
4 mm 20 mm 7.9 mm 2.8 mm
0153040050
4 mm 50 mm 7.9 mm 2.8 mm
500 pcs
0153040015
4 mm 15 mm 7.9 mm 2.8 mm
1000 pcs
0153045020
4.5 mm 20 mm 9 mm 3 mm
500 pcs
0153040017
4 mm 17 mm 7.9 mm 2.8 mm
1000 pcs
0153045070
4.5 mm 70 mm 9 mm 3 mm
200 pcs
0153045050
4.5 mm 50 mm 9 mm 3 mm
250 pcs
0153030015
3 mm 15 mm 5.8 mm 2.2 mm
1000 pcs
0153030010
3 mm 10 mm 5.8 mm 2.2 mm
1000 pcs
0153030013
3 mm 13 mm 5.8 mm 2.2 mm
1000 pcs
0153045013
4.5 mm 13 mm 9 mm 3 mm
500 pcs
0153045060
4.5 mm 60 mm 9 mm 3 mm
250 pcs
0153035025
3.5 mm 25 mm 7 mm 2.4 mm
1000 pcs
0153050020
5 mm 20 mm 10 mm 3.6 mm
500 pcs
0153035020
3.5 mm 20 mm 7 mm 2.4 mm
1000 pcs
0153050035
5 mm 35 mm 10 mm 3.6 mm
500 pcs
0153050030
5 mm 30 mm 10 mm 3.6 mm
500 pcs
0153035015
3.5 mm 15 mm 7 mm 2.4 mm
1000 pcs
0153035017
3.5 mm 17 mm 7 mm 2.4 mm
1000 pcs
0153050025
5 mm 25 mm 10 mm 3.6 mm
500 pcs
0153035016
3.5 mm 16 mm 7 mm 2.4 mm
1000 pcs
0153050050
5 mm 50 mm 10 mm 3.6 mm
250 pcs
0153060060
6 mm 60 mm 12 mm 4 mm
200 pcs
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
Connects the wood instead of splitting it



Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws

  • Single-flight thread


AW drive – more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Ring thread – less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



To attach metals to wood, machine a precise cutout in the metal tab.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

When using these screws, please follow ETA-11/0190 specifications.