Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY® 3.0 rear panel screw
ASSY<SUP>®</SUP> 3.0 rear panel screw - 4
ASSY<SUP>®</SUP> 3.0 rear panel screw - 1
ASSY<SUP>®</SUP> 3.0 rear panel screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 rear panel screw

For screwing back panels or thin particle materials onto wood.

  • Material: Hardened steel
  • Surface: Zinc plated
  • Nominal diameter: 4 mm
  • Length: 30 mm
  • Thread length (lg): 27 mm
  • Head diameter: 9.3 mm
  • Head height: 1.8 mm
  • Internal drive: AW20
  • Approval: ETA-11/0190
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Area of application: Furniture, Body, Back board
  • Head type: Rear wall head
  • Core diameter: 2.5 mm
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread form: Double start thread
  • Shape of tip: Tip with ring thread
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • RoHS-compliant: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen