ASSY® 3.0 combi Timber screw
ASSY<SUP>®</SUP> 3.0 combi Timber screw - 1
ASSY<SUP>®</SUP> 3.0 combi Timber screw - 2
ASSY<SUP>®</SUP> 3.0 combi Timber screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 combi Timber screw

For powerful steel/wood and wood/wood screw connections with U washers, in particular for the timber construction and carpentry sector.

  • Head type: Hexagon head
  • Thread type: Wood screw thread
  • Design: With shaft
  • Thread format: Coarse thread
  • Material: Hardened steel
  • Surface: Zinc plated
  • Shape of tip: Tip with counter thread
  • Angle of the tip: 34 Degree
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • RoHS-compliant: Yes
  • Approval: ETA-11/0190

See product details

Available in 40 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height External drive Quantity PU
price/PU
018421060
10 mm 80 mm 3 mm WS12
50 pcs
018420860
8 mm 60 mm 2.8 mm WS12
100 pcs
0184208280
8 mm 280 mm 4.5 mm WS12
75 pcs
0184210220
10 mm 220 mm 5 mm WS15
50 pcs
0184208160
8 mm 160 mm 4.5 mm WS12
75 pcs
0184208220
8 mm 220 mm 4.5 mm WS12
75 pcs
0184212140
12 mm 140 mm 5.5 mm WS17
50 pcs
0184208240
8 mm 240 mm 4.5 mm WS12
75 pcs
0184212380
12 mm 380 mm 5.5 mm WS17
50 pcs
0184210120
10 mm 120 mm 5 mm WS15
50 pcs
018420880
8 mm 80 mm 4.5 mm WS12
75 pcs
0184210160
10 mm 160 mm 5 mm WS15
50 pcs
0184212360
12 mm 360 mm 5.5 mm WS17
50 pcs
0184210180
10 mm 180 mm 5 mm WS15
50 pcs
0184210200
10 mm 200 mm 5 mm WS15
50 pcs
0184210380
10 mm 380 mm 5 mm WS15
50 pcs
0184212100
12 mm 100 mm 5.5 mm WS17
50 pcs
0184212200
12 mm 200 mm 5.5 mm WS17
50 pcs
0184212160
12 mm 160 mm 5.5 mm WS17
50 pcs
0184210100
10 mm 100 mm 5 mm WS15
50 pcs
0184208120
8 mm 120 mm 4.5 mm WS12
75 pcs
0184212300
12 mm 300 mm 5.5 mm WS17
50 pcs
0184208200
8 mm 200 mm 4.5 mm WS12
75 pcs
0184210360
10 mm 360 mm 5 mm WS15
50 pcs
0184208300
8 mm 300 mm 4.5 mm WS12
75 pcs
0184208140
8 mm 140 mm 4.5 mm WS12
75 pcs
0184212280
12 mm 280 mm 5.5 mm WS17
50 pcs
0184212480
12 mm 480 mm 5.5 mm WS17
25 pcs
0184210240
10 mm 240 mm 5 mm WS15
50 pcs
0184210400
10 mm 400 mm 5 mm WS15
50 pcs
0184212220
12 mm 220 mm 5.5 mm WS17
50 pcs
018420640
6 mm 40 mm 3 mm WS9
200 pcs
018420650
6 mm 50 mm 3 mm WS9
200 pcs
018420660
6 mm 60 mm 3 mm WS9
100 pcs
018420670
6 mm 70 mm 3 mm WS9
100 pcs
018420680
6 mm 80 mm 3 mm WS9
100 pcs
018420840
8 mm 40 mm 4.5 mm WS12
100 pcs
018420850
8 mm 50 mm 4.5 mm WS12
100 pcs
018420870
8 mm 70 mm 4.5 mm WS12
100 pcs
018421070
10 mm 70 mm 5 mm WS17
50 pcs
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
Art.-no. Cust. Mat. No.
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
Galvanised steel, blue passivated, partial thread



The combi head with AW drive and reinforced shaft neck is extremely versatile and boasts a high power transmission.



The non-friction coated asymmetrical coarse thread with mating thread and burr means a 30% saving in time and less tendency to split during use.



Head:


Combined hexagon head + AW drive with reinforced shaft neck for highly flexible power transmission and a perfect fit in metal connections.



Thread:


Asymmetrical coarse thread with sharp threads for short screw-in times.



Plastic non-friction coating:


Enables easy screw-in by reducing friction.



End mill:


The milling section after the thread reduces the screw-in torque by 20%.



Tip:


Reduced risk of splitting due to mating thread.

Notice

You can use the Würth timber dimensioning software (online or download for offline work) for an individualised static recommendation. For simple standard applications, please refer to the calculation tables. Ask your sales representative for your free copy.



Particle board screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190