For detailed information, other images and documents, please select individual articles from the following table.
ASSY ® 3.0 HCR chipboard screw
Especially suitable for screwing in wooden elements in aggressively corrosive environments. Material no. 1.4529
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49144.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333431.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
Minimal splitting effect, especially when screwing in near the edge
Tip with ring thread
Short screw-in times
Asymmetrical coarse thread
Countersunk head with AW drive
Corrosion-resistant HCR stainless steel (material no. 1.4529)
ETA-11/0190
Pre-drilling to the core diameter in solid hard woods
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the admissible load. Therefore, when using plastic anchors, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.), such as Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
When using these screws, the ETA-11/0190 specifications must be observed.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/51268.jpg)
ETA-11/0190
ASSY HCR 3.0 are made of highly corrosion-resistant steel, material no. 1.4529 (corrosion resistance class V, Appr. No. Z-30.3-6, suitable for use in indoor swimming pool areas) and are suitable and approved for use in the following areas:
- Of ceiling and wall coverings in atmospheres containing chlorine, e.g. indoor pools (water conforming to the Drinking Water Ordinance!)
- For components in stables
- In woods with a high tannic acid content
- Particularly good resistance to very aggressive media such as phosphoric acid, sulphuric acid and hydrochloric acid media, high resistance to pitting and stress corrosion cracking
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!