For detailed information, other images and documents, please select individual articles from the following table.
ASME B18.3 steel alloy plain UNF
- ASME: ASME B18.3
- Number of thread starts per inch: 32
- Thread type: UNF
- Imperial standard: Yes
- Internal drive: HS3/32 inch
- Length: 0.25 in
- Nominal diameter: 0.189 in
- Surface: Plain
- Shape of tip: Flat
- Material: Alloy
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!