Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon socket set screw with ring cutter
Hexagon socket set screw with ring cutter - 1
Hexagon socket set screw with ring cutter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter

ASME B18.3 steel alloy plain UNC (standard thread)

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)