For detailed information, other images and documents, please select individual articles from the following table.
Hexagon socket set screw with oval point ASME B18.3, plain steel alloy, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
The alloy strength class is comparable with the metric strength class 12.9 and is based on the standard ASTM F912.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!