Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel
Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel - 1
Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel - 2
Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 inch (in) = 25.4 mm



Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)