For detailed information, other images and documents, please select individual articles from the following table.
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNF (fine thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F835
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!