For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F879
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!