Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread)
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread) - 1
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR8 steel, UNC (comparable with ISO metric thread)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)