Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 1
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)