For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, inch ASME B18.2.2, plain GR2 steel, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!