Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, heavy-duty design, inch ASME B18.2.2, plain GR2H steel, UNC (comparable to ISO metric thread)
Hexagon nut, heavy-duty design, inch ASME B18.2.2, plain GR2H steel, UNC (comparable to ISO metric thread) - 1
Hexagon nut, heavy-duty design, inch ASME B18.2.2, plain GR2H steel, UNC (comparable to ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, heavy-duty design, inch ASME B18.2.2, plain GR2H steel, UNC (comparable to ISO metric thread)

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in ASTM A194



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)