For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, inch
ASME B18.2.2, stainless steel 316, UNC (standard thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!