Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

ASME B18.2.1, yellow galvanised steel grade 8, UNC (standard thread)
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
The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.