Welcome to Würth Germany For trade customers only
Hexagonal bolt
Hexagonal bolt - 1
Hexagonal bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt

ASME B18.2.1, galvanised steel grade 8 blue passivated trivalent, UNC (standard thread)

See product details

Available in 2 versions
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
Mechanical properties are regulated in SAE J429



Thread length based on standard ASME B18.2.1



1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2A (for male thread)