For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!