Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 2
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593