Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 1
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 2
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel

See product details

Available in 99 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593