Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread)
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread) - 2
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNF (fine thread)

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F593