For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNF (fine thread)
Register now and access more than 125,000 products
Variants
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!