Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, high profile with clamping piece (non-metal insert), inch
Hexagon nut, high profile with clamping piece (non-metal insert), inch - 1
Hexagon nut, high profile with clamping piece (non-metal insert), inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), inch

ASME B18.16.6, steel GRB galvanised UNF (fine thread)

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

"1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)"