For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, plain GR2 steel, UNC (comparable to ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!