For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!