Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread)
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 1
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 2
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 3
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 4
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 5
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread) - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread)

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)