Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, plain GR8 steel, UNC (comparable to ISO metric thread)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, plain GR8 steel, UNC (comparable to ISO metric thread)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)