Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial - 1
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial - 2
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial - 3
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial - 4
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial

ASME B18.16.6, GR5 zinc-plated steel, UNF (fine thread)

See product details

Available in 7 versions

Prices for customers after login

Show availability in Würth trade store
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
1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)