Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 1
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 2
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 3
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 4
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)