For detailed information, other images and documents, please select individual articles from the following table.
ANTS 18 L COMPACT M-CUBE starter set
7 pieces, cordless wet/dry vacuum cleaner incl. battery packs, charger, floor nozzle and two plastic suction tubes
Register now and access more than 125,000 products
Variants
- Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69
- Optimal for use on construction sites due to the robust container with bumper
- Runtime of 40 minutes in ECO mode with two 5 Ah battery packs
- ALG 18 V M-CUBE charger
- 2x 18 V M-CUBE W-CONNECT Li-ion rechargeable batteries
- Multi-purpose nozzle including replaceable brush strips and rubber lips
- Pluggable plastic tube
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!