Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Setting mandrel
Setting mandrel - 1
Setting mandrel - 2
Setting mandrel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Setting mandrel

Impact tool for mounting the Amo®-Max system

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Test reports 031-02 and 05-141