Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stand-off installation AMO®-light
Stand-off installation AMO<SUP>®</SUP>-light - 5
Stand-off installation AMO<SUP>®</SUP>-light - 1
Stand-off installation AMO<SUP>®</SUP>-light - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation AMO®-light

For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank

  • Nominal drill hole diameter: 10 mm
  • Drill hole depth: 80 mm
  • Internal drive: AW40
  • Required particle-board screw diameter: 4 mm, screw-in depth: 16-26 mm
  • Material: Steel
  • Thread diameter: 4 mm
  • Surface: Zinc plated
  • Head type: Countersunk head

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants