Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AL 420 TBT window handle
AL 420 TBT window handle - 1
AL 420 TBT window handle - 2
AL 420 TBT window handle - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AL 420 TBT window handle

Tilt Before Turn refers to the opening sequence: closed, tilt and turn position.

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Windows are secured against accidental opening from the inside



Secured horizontal or vertical position


Plastic base rosette with 4-way lock-in at 90° position



Base rosette is prevented from being turned


2 cams

Notice

A special window fitting is required for TBT window handles.


For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes.