For detailed information, other images and documents, please select individual articles from the following table.
ABS special stainless steel cable preassembled
ABS stainless steel cable with pressed-on fork head in 6 and 8 mm and preassembled lengths
Register now and access more than 125,000 products
Variants
- Stainless steel cable made from especially robust V4A steel, for lifeline systems ABS Lock SYS I-IV, prefabricated with pressed-on fork head and preassembled lengths.
- Up to 20 m in 2.5 m jumps, from 20 to 80 m in 5 m jumps.
- Can be made by individual metre from 80 m.
Used for securing for all ABS rope systems I - IV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!