For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
42/300
Heat-shrink tubing seal for cuff BITU II, can be used e.g. for inverted roofs, for ø 42-mm anchoring points (e.g. ABS-Lock X-SR); ø 52 mm; h = 300 mm.
42/600
Similar to article ZU-V-42-300 but with 600-mm heat-shrink tubing.
42/1200
Similar to article ZU-V-42-300 but with 1200-mm heat-shrink tubing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!