The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS guardrail Mobile Guard Pro Verge
Temporary guardrail for sloping roofs to secure the verge
Register now and access more than 125,000 products
Variants
Optimal protection for sloping roofs
- For the temporary securing of the roof edge on gable sides
- Critical roof areas can be secured continuously with the 2.4 metre long set
- For pitched roofs up to 60° roof slope
Easy installation
- Quick and easy to install
- Includes fastening material
Sturdy and durable
- Made of high-grade aluminium
Lightweight and easy to transport
- 10 kg per running metre
For temporary use.
Tested in accordance with EN 13374.
For the securing of pitched roofs up to 60° roof slope.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!