The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS guardrail Mobile Guard Pro Eaves
Temporary guardrail made of high-grade aluminium for sloping roofs, for mounting in the gutters
Register now and access more than 125,000 products
Variants
Optimal protection for working on pitched roofs
- For temporary securing on sloping roofs
- Secure and stable due to the force transfer via façade supports
- For pitched roofs up to 60° roof slope
Easy installation
- Fastening using hanging in the gutters and connection to the battens
- Can be flexibly adapted to the architecture
- Includes fastening material
Sturdy and durable
- Made of high-grade aluminium
- Withstands even demanding conditions
Lightweight and easy to transport
For temporary use. Must protrude from the side of the working area to be secured by at least 1 metre. Otherwise use the ABS guardrail Mobile Guard Pro Verge variant.
Tested in accordance with EN 13374.
For the securing of pitched roofs up to 60° roof slope.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!