The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS lightning protection GroundWire
Lightning protection clamp for connecting ABS Lock SYS type safety harness systems with lightning protection systems mounted on the roof
Register now and access more than 125,000 products
Variants
- This connecting cable to the clamp creates a bridge between the safety harness system (6 or 8 mm) and a lightning conductor
- In this way, the anchoring device is actively integrated into the lightning protection system and protects the roof more effectively against lightning strikes
- If a safety harness system is installed to protect against falling, it is recommended to connect it to the lightning conductor - the ABS GroundWire is a straightforward way to connect the anchoring device to the lightning protection device
- The clamp is available in 2 versions for fall arresters on the basis of a 6 mm or 8 mm thick stainless steel cable
- The ABS lightning protection clamp is easy to install and is designed so that the safety harness system can still be driven over, even after the ABS GroundWire has been installed
- The ABS GroundWire can be used both on a flat roof and on a pitched roof
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!