Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS LaddQuick

For detailed information, other images and documents, please select individual articles from the following table.

ABS LaddQuick

Mobile ladder securing fixture for protection against tipping and slipping
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
Simply clamped between 2 rungs, ABS LaddQuick offers spontaneous protection against tilting and slipping of ladders. Statistically, falls from or when using ladders are one of the most common causes of accidents. Thousands of tradespeople injure themselves every year, sometimes seriously, because their ladders are not stable. If they tilt or unexpectedly slip sideways, injuries and lost earnings are the inevitable outcome. The ABS LaddQuick mobile ladder fixture is the solution.
Our temporary ladder fixture is entirely made of weather-resistant stainless steel. With 2 safety brackets, you can attach the fixture securely to guttering, flat roofs, sturdy fences or railings. The ABS LaddQuick prevents slipping or sideways tilting. The system is simply clamped between the ladder rungs with special springs.
The ABS LaddQuick can be used in any conventional set of ladders with a minimum rung width of 250 mm. The step has a non-slip surface. With its small dimensions and practical clamping mechanism, the ABS LaddQuick is an ideal aid on the job. It can be conveniently transported from place to place.
Notice

Without an additional safety device, there is a risk that a single-section ladder will tilt to one side. Depending on the specific circumstances and the substrate, the feet may also slip to the rear or the sides. This makes it almost impossible to prevent the ladder from falling, with a high risk of injury.