For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
The latest incarnation of ABS Force Limiter measures 380 mm from eye to eye and limits the forces applied to a maximum of 10 kN. The new, longer construction allows the forces occurring from a fall to be much more effectively absorbed while also indicating that a fall has occurred – torn rubber housing!
For all ABS rope systems SYS I - IV
Fixed at the beginning and end of a rope system between the attachment point and end safety device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!