Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
24 V Standard ABS/EBS socket For brake systems

For detailed information, other images and documents, please select individual articles from the following table.

24 V Standard ABS/EBS socket For brake systems

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)

Notice

Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)

ADR-approved, TÜV-certified, complies with ISO 7638