For detailed information, other images and documents, please select individual articles from the following table.
24 V Easy ABS/EBS repair plug For brake systems
- Suitable for cable diameter: 16 mm
- Contact design: Screw contact
- Design: Lamellar cap
- Material of contacts: Copper alloy
- ISO: 7638
Register now and access more than 125,000 products
Variants
Quick and easy installation
Contacts feature screw-type connection for easy attachment and release
No risk of interchanging
No additional instructions needed thanks to marking with standardised cable colours
Contact insert as complete component
- No loss of individual contacts
- No special tools needed for assembly and removal
The requirements according to ADR require the use of wire end ferrules with screw contacts.
ADR-approved, TÜV-certified, complies with ISO 7638
Suitable for towing vehicles, trailers and semi-trailers with ABS (antilock braking system) or EBS (electronic braking system)
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!